XP POWER XP Power AC / DC Converter 5 / 12V dc

Sebelum PPN:
Rp1.399.900 - Rp2.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 5/12V dc, Output current: 1.3 A, 3 A, Rated power: 30 W, Number of outputs: 2, Input voltage: 120 -> 370 V dc, 85 -> 264 V ac, Mounting type: PCB mount, Package type : Closed type, Length: 78.7mm, Width: 38.1mm, Depth: 28mm, Weight: 155g, Efficiency: 81%, Maximum temperature: +70°C, Minimum temperature: -20°C, XP Power-ECL series 5- 30 W AC-DC Power Supplies. XP Power's ECL series is an excellent 5 to 30 W AC-DC power supplies with single, dual and triple outputs. These ultra-compact power supplies are available in open board mount, open chassis mount, hermetic board mount, and hermetic chassis mount versions. These products boast a no-load input power of less than 0.3 W, peak load handling capability and high efficiency of up to 84%. .5 -> 30 W AC-DC Power Supply Single, Dual, Triple Output Enclosed board mount version and chassis mount version Open board mount version and chassis mount version Ultra small unloaded input power: ;0.3 W Peak load compatible Max High efficiency of 84% Operating temperature: -20 -> +70 °C

Ulasan Produk

Tidak ada ulasan