XP POWER XP Power AC / DC converter 3V dc

Sebelum PPN:
Rp529.900
Spesifikasi
Accuracy (%)3(Initial Set)
Cooling MethodConvection-cooled
Delay Time (s)2(Start Up)
Dimensions (mm)33.02x27.94x19.05
Efficiency0.78
Humidity (% RH)Max 95 (no condensation)
Input Current (A)0.1/0.06rms(At 115/230VAC)[Full Load]
Input Frequency (Hz)47~63
Input Power (W)Max0.3(No Load)
Input Voltage Range (V)AC85~264
Inrush Current (A)Max40(At 230/277VAC,cold start 25°C)
Mass (g)24
Number of Outputs1
Operating Temperature Range (°C)-25~+70
Output Current (mA)1210(Nominal),1573(Peak)
Output voltage (V)DC3.3
Overload Protection110~180%
Overvoltage Protection115~140% Vnom
PackageClosed type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)5
Ripple Noise (mVp-p)180
Safety StandardCB,UL,TUV,CE,UKCA
Start-up Time14ms(Start Up)
Storage Temperature Range (°C)-40~+85
Switching Frequency (kHz)40
Temperature coefficient0.05%/°C
Type of Terminal FittingPCB mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan