XP POWER XP Power AC / DC Converter 28V dc

Sebelum PPN:
Rp3.199.900 - Rp3.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 28V dc, Output current: 5.4A, Rated power: 150W, Number of outputs: 1, Input voltage: 85 -> 264V ac, Mounting type: Chassis mount, Package type: Open frame, Length: 127mm, Width: 76.2 mm, Depth: 36.3 mm, Weight: 290 g, Maximum temperature: +70 °C, Medical standard certification: Yes, XP Power-GCS150 series AC-DC power supply. XP Power's GCS150 series is an excellent 150 W open frame. Power supply. All models are ITE and medical certified. This ultra-reliable miniature power supply has an efficiency of up to 93% on all models and standby power of less than 0.5W. All power supplies have Class I or Class II construction, convection cooling, and operate over a temperature range of -40 to +70 °C. . 150 W, AC-DC power supply Universal input: 85 -> 264 V ac ITE certified and medical certified Operating temperature range: -40 -> +70 °C Standby power: ;0.5 W Efficiency: 93% Class I / Class II structure -R Model remote on/off option Package dimensions: 3.0 x 5.0 x 1.42 inches EN55011/22 Level B emission standard compliant Open frame

Ulasan Produk

Tidak ada ulasan