XP POWER XP Power AC / DC Converter 18V dc

Sebelum PPN:
Rp2.499.900 - Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 18V dc, Output current: 5.5A, Rated power: 100W, Number of outputs: 1, Input voltage: 120 -> 370 V dc, 90 -> 264 V ac, Mounting type: Chassis mount, Package type: Open frame, long Size: 114.3mm, Width: 63.5mm, Depth: 27mm, Weight: 180g, Maximum temperature: +70°C, Medical standard certification: Yes, XP Power-ECM100 series AC-DC power supply. In XP Power ECM series Offers a wide variety of open frame 100 W AC-DC power supplies. All of these products are approved by the IT/Medical industry. All of these reliable, compact power supplies are of Class I or Class II construction. Products in this series are convection cooled and have an operating temperature range of 0 -> +70 °C. .100 W Open Frame, AC-DC Power Supply Efficiency: 80-85% IT/Medical Industry Approved Class I/Class II Structural DC Input Version Available (DCM Series)

Ulasan Produk

Tidak ada ulasan