XP POWER XP Power AC / DC converter ± 5 / ± 12V dc

Sebelum PPN:
Rp5.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: ±5/±12 V dc, Output current: 3 A, 10 A, 800 mA, Rated power: 100 W, Number of outputs: 4, Input voltage: 120 -> 370 V dc, 90 -> 264 V ac, Mounting type: Chassis mount, Package type: Open frame, Length: 114.3mm, Width: 63.5mm, Depth: 27mm, Weight: 180g, Maximum temperature: +70°C, Medical standard certification: Yes, XP Power-ECM100 series AC- DC Power Supplies. XP Power's ECM series offers a variety of open frame 100 W AC-DC power supplies. All of these products are approved by the IT/Medical industry. All of these reliable, compact power supplies are of Class I or Class II construction. Products in this series are convection cooled and have an operating temperature range of 0 -> +70 °C. .100 W Open Frame, AC-DC Power Supply Efficiency: 80-85% IT/Medical Industry Approved Class I/Class II Structural DC Input Version Available (DCM Series)

Ulasan Produk

Tidak ada ulasan