XP POWER XP Power 0 → 15 V dc DC-DC converter Isolated type High voltage output type

Sebelum PPN:
Rp6.099.900 - Rp9.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 7kV, Input voltage range: 0 -> 15 V dc, Rated power: 3W, Output current: 430μA, Number of outputs: 1, Minimum temperature: -10°C, Maximum temperature: +60°C, MTBF Mean failure interval:> 2000000h, XP Power Isolated DC-High Voltage DC Converter, E Series. XP Power's 3W Isolated DC-HV DC Converter products. The E series is compact and ideal for applications where space is limited. This versatile and lightweight power supply has various output voltage products and can be used for a wide range of applications. Features and benefits. Small board mounting package Low leakage current Low ripple, low EMI / RFI Input/output isolation Proportional input/output Proven reliability No minimum load condition. Applications. Piezo device Capacitor charging Ignition/Spark module Electric field generation Static Electric chuck

Ulasan Produk

Tidak ada ulasan