WERMA Werma indicator light with buzzer

Sebelum PPN:
Rp8.999.900 - Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power supply voltage: 24 V ac/dc, Lens color: Yellow, Mounting style: Surface mount, Current type: AC, DC, Light effect: Stop, Sounder type: Horn, Decibel/1m: 98 dB, Series: 424, Valve type : LED light, housing color: gray, maximum decibel: 98dB, maximum temperature: +50°C, sound output should be directed downwards. Continuous sound LED/horn combination 424. Electronic horn and LED permanent signal light Adjust from 50dB to maximum volume. Possible sound output Visible and audible signals can be specified separately Lifespan: 50,000 hours (LED) / 5,000 hours (horn)

Ulasan Produk

Tidak ada ulasan