WERMA Werma piezoelectric buzzer 90dB panel mount

Sebelum PPN:
Rp2.499.900 - Rp3.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting type: Panel mount, Maximum supply voltage: 24V ac/dc, Sound level: 90dB, Drive type: Internal, Tone type: Continuous, Slow pulse, Diameter: 43mm, Height: 40mm, Dimensions: 43 x 40mm, Minimum operation Temperature: -20°C, Maximum operating temperature: +60°C, Maximum frequency: 2.4kHz, Supply current: 20mA, Panel hole mounting multifunction buzzer, Faston terminal. Panel hole mounting multifunction buzzer with 3 or more 6.3 x 0.8mm Faston Connector Internal circuit for high output level DC operation

Ulasan Produk

Tidak ada ulasan