FTDI Chip VNC2 Vinculum Debug Module

Sebelum PPN:
Rp819.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Compatible products: Viniculum-II IDE Vinculum VNC2 Debug Module.The VNC2 debug module is designed to provide connectivity between the Vinculum-II IDE development software and the debug interface pin on the FTDI Vinculum-II (VNC2) USB host controller device. The VNC2 debug module can be used to program and debug firmware running on the VNC2 device.The VNC2 debug module consists of a miniature board with a USB miniB connector, which provides USB connectivity to Vinculum-II IDE development tools running on a PC. module connects to the VNC2 device via a 6-way, 2mm pitch, keyed, female connector.The V2DIPx-x, VNC2 based development modules are equipped with a compatible male connector to host the VNC2 debug module.Designers intending to use the module with Their own VNC2 based hardware are required to have a similar compatible male connector on their hardware.Details on the debug interface and connectors are outlined in subsequent sections of this document.One USB mini-B type socket to connect with a PC On-board FTDI FT232R which provides conversion from USB to serial interface for VNC2 debug port Low USB bandwidth consumption USB 2.0 Full Speed compatible UHCI / OHCI / EHCI host controller compatible + 5V power output to V2DIP-x module (if needed) USB powered Programming and debugging for VNC2 IC designs Power and traffic indicator LEDs 6-way keyed connector to support FTDI s range of V2DIPx-x development modules -40 to + 85 ° C operating temperature range

Ulasan Produk

Tidak ada ulasan