ROLINE VESA, Roline

Sebelum PPN:
Rp409.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting surface: Wall * Extension arm: Yes * Maximum load: 6 kg * Height: 115 mm * Width: 115 mm * VESA configuration: 100 x 100 mm, 75 x 75 mm * LCD Monitor Arms. Meets today's requirements for LCD screens offering flexibility and ergonomic positioning It offers the possibility to adjust the monitor on 4 turning points (RS; 542-6378 542-6378) To be installed on the wall VESA 75 standard fixing allows universal monitor mounting Adjustments: Mechanical Accommodates standard VESA compliant monitors (100x100mm) to mounting systems with VESA 75 (75x75mm) (See RS 380-397 380-397).

Ulasan Produk

Tidak ada ulasan