Vega Vega, Display unit,

Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory type: External display and adjustment unit * Compatible products: Plics sensor * VEGADIS 81 Wall mountable display unit. VEGADIS 81 is a remote digital display and adjustment unit that can be used with all plicsR sensors. The unit can be installed up to 50 m from the sensor, in a location that is easy to access and read. Power is taken directly from the sensor electronics, which is connected by a 4-wire cable. .Displays measurement values and adjusts sensors at easily accessible positions Easy-to-understand menu with text and graphic support (PLICSCOM) Easy adjustment with 4 keys and easy-to-understand program guide Readability: Display Can be rotated in 90 ° steps for optimal adjustment and built-in backlight. Dot matrix display-up to 5 digits, 16 characters Loop name 4-wire serial interface Compatible with all plicsR sensors Backlight: Included carrier rail or wall mount Possible

Ulasan Produk

Tidak ada ulasan