Vega Vega level switch

Sebelum PPN:
Rp10.999.900 - Rp44.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection type: Vibration rod, Mounting type: Horizontal, Vertical, Switch output: Relay, Body material: Plastic, Operating temperature Min: -50°C, Operating temperature Max: +150°C, Current Max: 1 (dc), 3 (ac ) A, Maximum pressure: 64 bar, Series: VEGASWING 61, VEGASWING 61 Vibrating Level Switch for Liquids. The Vegaswing level sensor has been designed for use in process technology but is ideal for use with liquids. It has a simple yet robust measuring system Chemical Resistant Stainless Steel with PBT Housing External LED Switch Status Indication For Use With a Wide Range of Liquids, Pastes and Slurries Unaffected By Product Density, Viscosity, Conductivity, Dielectric Constant or External Vibrations Volt-Free DPDT Relay Output Maintenance-Free, With Optimum Factory Calibration Self-Monitoring and Selectable Fail Safe (min/max).Viscosity: 0.2 to 1000 mPa s Liquid Density: 0.7 to 2.5g/cm 3 Cable Entry: 2 x M20 x 1.5 CE Marked in Accordance with EMC Directive 89/336/EWG and LVD 73/23/EWG

Ulasan Produk

Tidak ada ulasan