LUMBERG USB connector (Type A), USB2.0, female Lumberg, number of ports: 2

Sebelum PPN:
Rp41.900 - Rp47.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Female *Mounting type: Through hole *Terminal method: Solder *USB version: 2.0 *Body orientation: Right angle *Number of ports: 2 *Rated current: 1A *Rated voltage: 30 V *Contact material: Copper alloy * Operating temperature Min: -55°C * Operating temperature Max: +105°C * For the Lumberg USB cable assembly, refer to the typical part number: 737-8802 737-8802. USB Chassis Sockets and Plugs. These USB 2.0 chassis plugs and sockets are Type A for board mounting. The height shown is from the board.

Ulasan Produk

Tidak ada ulasan