Turck Banner Turck Banner Ultrasonic sensor Block type

Sebelum PPN:
Rp6.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection range: 50 -> 500 cm, output type: NPN, body shape: block type, maximum DC voltage: 30 V, power supply voltage: 12 -> 30 V dc, terminal type: cable, IP rating: IP67, housing material: ABS, reverse Polarity protection: Yes, Short circuit overload protection: Yes, Width: 15mm, Cannot be used for personal protection. Turck Banner World Beam Ultrasonic proximity sensor. World Beam series is ultra-compact for equipment with limited space This is an ultrasonic proximity sensor. The easy-to-use TEACH programming mode allows quick and easy installation without the need to adjust the potentiometer. Fast response time of 15 ms Configurable for NO and NC operation Models available with discrete NPN or PNP output LED status display -20 °C -> 60 °C wide operating range, compact housing with temperature compensation, harsh environment Optional sealed hermetic type for various applications, including unterminated termination, 4-pin, Euro and Pico type terminations

Ulasan Produk

Tidak ada ulasan