IDEM IDEM emergency button ESL series
#Grup produk P116180678
Sebelum PPN:
Rp8.899.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Constitution | (Normal condition) 2NC / 2NO |
|---|---|
| Head Shape | Round type |
| IP Grade | IP67, IP69K |
| Power Supply Voltage (V) | 240ac/dc |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supply Current (A) | 3 |
| Type of Resetting | Twist reset |
| Type of Sign | Surface mount |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationEN 60947-5-1, EN 60947-5-5, EN 62061, UL 508, ISO 13850, ISO 13849-1. IDEM emergency stop switch. IDEM ESL-SS series pushbuttons are stand-alone standard emergency stop switches. And robust emergency stop protection on equipment and exposed conveyors. This round emergency stop push button with red plastic head is designed for use by personnel to shut down a machine, system, or process. When used with a dual-channel safety monitoring controller, this switch can be used as an emergency stop device and can monitor up to ISO13849-1 Category 4 / PLe. The ESL-SS series is ideal for installing an emergency stop switch on a machine or part of a factory conveyor that cannot be protected by workers. All IDEM ESL-SS series are compliant with European standards EN ISO13850 (former EN418) and IEC60947-5-5. There is a positive link mechanical link between the switch contact and the emergency stop button. The switch is latched mechanically, and to return to the operating state, the reset button must be pressed, as required by EN ISO13850. The series of explosion-proof pushbutton switches can withstand sparks and flames and is IECEx and ATEX certified. These certificates specify the requirements for equipment for use in (potentially) hazardous locations. ATEX and IECEx both have quality assurance systems. In addition to product certification, in both cases the manufacturer must prepare a quality system, which is regularly checked by a recognized body. In both cases, the quality system is mainly based on ISO9001 and additional requirements for the design, manufacture and testing of explosion-proof products. 826-4413 826-4413, 826-4417 826-4417, 826-4426 826-4426, 826-4429 826-4429 has a lock-off padlock hole for maintenance. 826-4426 826-4426 and 826-4429 826-4429 has two color LED (green on / red flashing)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
