HY Electronic Corp HY Electronic Corp Bridge diode for rectification, 4-Pin SOIC

Sebelum PPN:
Rp389.900
Spesifikasi
Bridge TypeSingle-phase
ConstitutionSingle
Dimensions (mm)4.95x4.2x2.7
Length (mm)4.95
Number of Pins4
Operating Temperature Range (°C)-55~+150
PackageSOIC
Peak Non-Repetitive Forward Surge Current (A)35
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Bridge Rectifier-MB Series. The glass passivated MB Series is a surface mount rectifier. There is a 0.8 A / 1 A type at 600 V / 1000 VRRM. This bridge rectifier from HY Electronic (Cayman) Limited converts AC to DC and is used for board (PCB) applications. The leads are tinned copper and the bridge rectifier is rated at 1000 PRV.

Ulasan Produk

Tidak ada ulasan