HY Electronic Corp HY Electronic Corp 3-phase bridge diode for rectification, 5-Pin SBR

Sebelum PPN:
Rp1.399.900 - Rp12.999.900
Spesifikasi
Bridge Type3-phase
ConstitutionSingle
Length (mm)28.8
Number of Pins5
Operating Temperature Range (°C)-55~+150
PackageSBR
Peak Non-Repetitive Forward Surge Current (A)500
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceThrough hole
TechnologySilicon junction

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Bridge Rectifier-SBR Series. The SBR series is a silicon passivated three-phase bridge rectifier from HY Electronic (Cayman) Limited. It outputs a forward current of 35 A and a reverse voltage of 600 to 1600 V. This rectifier converts alternating current (AC) to direct current (DC). These products are ideal for circuit board applications. Diffusion junction Low forward voltage drop High surge current

Ulasan Produk

Tidak ada ulasan