Hongfa Hongfa Europe GMBH Relay 5V dc, 2c contact 8 A PCB mounting

Sebelum PPN:
Rp119.900
Spesifikasi
Coil Rated Voltage (V)DC5
Contact Configuration2c
Contact Rated Control Capacity (Resistive Load)AC250V 8A
Dimensions (mm)29x12.7x15.7
Height (mm)15.7
Length (mm)29
Maximum Allowable Contact Current (A)8
Maximum Allowable Contact Voltage (V)AC440/DC300
Maximum Switching Voltage (AC V)440
Maximum Switching Voltage (DC V)300
Operating Temperature Range (°C)-40->+85
Operational FunctionNon-latching type
Protection ClassPlastic seal
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal ShapePCB
Terminal TypeBoard pin
Type of SignPrinted board

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan