Hongfa Hongfa Europe GMBH Relay 5V dc SPNO 30 A Board Mount

Sebelum PPN:
Rp229.900
Spesifikasi
Coil Rated Voltage (V)DC5
Contact Configuration1a
Contact Rated Control Capacity (Resistive Load)AC277V 30A
Dimensions (mm)32.2x27.5x20.4
Function(Special function) Eco-friendly product
Height (mm)20.4
Length (mm)32.2
Maximum Allowable Contact Current (A)30
Maximum Allowable Contact Voltage (V)AC277
Maximum Switching Voltage (AC V)277
Operational FunctionNon-latching type
Protection ClassFlux tight
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesHF165FD
Terminal ShapePCB
Terminal TypeBoard pin
Type of SignPrinted board

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan