Hongfa Hongfa Europe GMBH Relay 48V dc, 1c contact 15 A, 30 A PCB mounting

Sebelum PPN:
Rp339.900
Spesifikasi
Coil Rated Voltage (V)DC48
Contact Configuration1c
Contact Rated Control Capacity (Resistive Load)AC277V 20A/AC277V 10A
Dimensions (mm)32.2x27.5x20.4
Height (mm)20.4
Length (mm)32.2
Maximum Allowable Contact Current (A)30/15
Maximum Allowable Contact Voltage (V)AC277
Maximum Switching Voltage (AC V)277
Operational FunctionNon-latching type
Protection ClassFlux tight
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life1 x 10 ^ 7 times
Terminal ShapePCB
Terminal TypeBoard pin
Type of SignPrinted board

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan