Hongfa Hongfa Europe GMBH Relay 24V dc, 1c contact 6 A PCB mounting

Sebelum PPN:
Rp229.900 - Rp10.999.900
Spesifikasi
Coil Rated Voltage (V)DC24
Coil Voltage (V)24(DC)
Contact ConfigurationSPDT
Contact MaterialSilver alloy
Dimensions (mm)28x5x15
Height (mm)15
Humidity (% RH)5~85
Length (mm)28
Mass (g)About 5
Maximum Allowable Contact Current (A)6
Maximum Allowable Contact Voltage (V)AC400/DC125
Number of Poles1
Operating Temperature Range (°C)-40~85
Operational FunctionNon-latching type
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesHF41F
Switching Current (A)6
Terminal ShapePCB
Terminal TypeBoard pin
Type of SignBoard mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan