Hongfa Hongfa Europe GMBH Relay 24V dc, 1c contact 20 A flange mounting

Sebelum PPN:
Rp339.900
Spesifikasi
Coil Rated Voltage (V)DC24
Contact Configuration1c
Contact Rated Control Capacity (Resistive Load)AC240V 20A/DC28V 20A(NO), AC240V 10A/DC28V 10A(NC)
Dimensions (mm)50x27.8x27.2
Height (mm)27.2
Length (mm)50
Maximum Allowable Contact Current (A)20(NO)/10(NC)
Maximum Allowable Contact Voltage (V)AC277/DC28
Maximum Switching Voltage (AC V)277
Maximum Switching Voltage (DC V)28
Operational FunctionNon-latching type
Power Supply(Maximum switching) DC560W
Protection ClassPlastic seal
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)20
Terminal ShapeQuick connect
Terminal TypeEasy connection
Type of SignFlange mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan