Hongfa Hongfa Europe GMBH Relay 24V dc SPST 10 A Board Mount

Sebelum PPN:
Rp549.900 - Rp1.699.900
Spesifikasi
Coil Rated Voltage (V)DC24
Contact Configuration1c
Contact Rated Control Capacity (Resistive Load)AC250V 10A/DC30V 10A
Dimensions (mm)28.5x10.1x12.5
Height (mm)12.5
Length (mm)28.5
Maximum Allowable Contact Current (A)10
Maximum Allowable Contact Voltage (V)AC400/DC125
Maximum Switching Voltage (AC V)440
Maximum Switching Voltage (DC V)125
Operational FunctionNon-latching type
Protection ClassPlastic seal
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal ShapePCB
Terminal TypeBoard pin
Type of SignPrinted board

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan