Hongfa Hongfa Europe GMBH Relay 24V dc SPNO 16 A Board Mount

Sebelum PPN:
Rp189.900 - Rp239.900
Spesifikasi
Coil Rated Voltage (V)DC24
Coil Voltage (V)24(DC)
Contact ConfigurationSPST
Dimensions (mm)29x12.7x15.7
Height (mm)15.7
Humidity (% RH)5~85
Length (mm)29
Mass (g)About 13.5
Maximum Allowable Contact Current (A)16
Maximum Switching Voltage (AC V)440
Number of Poles1
Operating Temperature Range (°C)-40~85
Operational FunctionNon-latching type
Protection ClassFlux tight
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)16
Terminal ShapePCB
Terminal TypeBoard pin
Type of SignBoard mounting
Withstand Voltage Between Coil and Contact (kV)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan