Hongfa Hongfa Europe GMBH Relay 240V ac, 2c contact 30 A flange mounting

Sebelum PPN:
Rp959.900
Spesifikasi
Coil Rated Voltage (V)AC240
Contact Configuration2c
Contact Rated Control Capacity (Resistive Load)AC250V 30A/AC277V 30A(NO), AC250V 3A/AC377V 3A(NC)
Dimensions (mm)68.6x33.7x26.4
Height (mm)26.4
Length (mm)68.6
Maximum Allowable Contact Current (A)30
Maximum Allowable Contact Voltage (V)AC277
Maximum Switching Electricity (VA)8.31k
Maximum Switching Voltage (AC V)277
Operational FunctionNon-latching type
Protection ClassPlastic seal
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)30
Terminal ShapePCB, quick connect
Terminal TypeEasy connection
Type of SignFlange mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan