Hongfa Hongfa Europe GMBH Relay 12V dc, 1c contact 6 A PCB mounting

Sebelum PPN:
Rp199.900
Spesifikasi
ApplicationIndustrial
Coil Rated Voltage (V)DC12
Contact Configuration1c
Contact Rated Control Capacity (Resistive Load)AC250V 6A/DC30V 6A
Dimensions (mm)28x5x15
Height (mm)15
Length (mm)28
Maximum Allowable Contact Current (A)6
Maximum Allowable Contact Voltage (V)AC400/DC125
Maximum Switching Voltage (AC V)400
Maximum Switching Voltage (DC V)125
Number of Poles1
Operational FunctionNon-latching type
Protection ClassFlux tight
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal ShapePCB
Terminal TypeBoard pin
Type of SignPrinted board

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan