Hongfa Hongfa Europe GMBH Relay 12V dc, 1c contact 10 A (NO), 5 A (NC) PCB mounting

Sebelum PPN:
Rp419.900
Spesifikasi
Classification(Relay switch) Subminiature high power relay
Coil Rated Voltage (V)DC12
Contact Configuration1c
Contact Rated Control Capacity (Resistive Load)AC277V 10A/DC28V 10A(NO), AC250V 5A(NC)
Dimensions (mm)19x15.2x15.5
Height (mm)15.5
Length (mm)19
Maximum Allowable Contact Current (A)10/5
Maximum Allowable Contact Voltage (V)AC277/DC28(NO)/AC250(NC)
Maximum Switching Voltage (AC V)250277
Maximum Switching Voltage (DC V)28
Operational FunctionNon-latching type
Protection ClassFlux tight
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal ShapePCB
Terminal TypeBoard pin
Type of SignPrinted board

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan