Hongfa Hongfa Europe GMBH Relay 12V dc SPST 10 A Board Mount

Sebelum PPN:
Rp549.900 - Rp1.599.900
Spesifikasi
Coil Rated Voltage (V)DC12
Coil Voltage (V)12(DC)
Contact ConfigurationSPST
Contact MaterialSilver alloy
Dimensions (mm)28.5x10.1x12.5
Height (mm)12.5
Humidity (% RH)5~85
Length (mm)28.5
Mass (g)About 8
Maximum Allowable Contact Current (A)10
Maximum Allowable Contact Voltage (V)AC400/DC125
Maximum Switching Voltage (AC V)440
Maximum Switching Voltage (DC V)125
Number of Poles1
Operating Temperature Range (°C)-40~85
Operational FunctionNon-latching type
Protection ClassPlastic seal
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesHF118F
Service Life1x10<sup>7</sup>
Switching Current (A)10
Terminal ShapePCB
Terminal TypeBoard pin
TypeTube type
Type of SignBoard mounting
Withstand Voltage Between Coil and Contact (kV)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan