Hongfa Hongfa Europe GMBH Relay 12V dc SPNO 5 A Board Mount

Sebelum PPN:
Rp279.900 - Rp419.900
Spesifikasi
Coil Rated Voltage (V)DC12
Coil Voltage (V)12(DC)
Contact ConfigurationSPST
Contact MaterialSilver alloy
Humidity (% RH)5~85
Mass (g)About 3
Maximum Allowable Contact Current (A)5
Maximum Switching Voltage (DC V)30
Number of Poles1
Operating Temperature Range (°C)-40~85
Operational FunctionNon-latching type
Protection ClassPlastic seal
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)5
Terminal ShapePCB
Terminal TypeBoard pin
Type of SignBoard mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan