Hongfa Hongfa Europe GMBH Relay 12V dc SPNO 16 A Board Mount

Sebelum PPN:
Rp219.900 - Rp3.499.900
Spesifikasi
Coil Rated Voltage (V)DC12
Contact Configuration1a
Contact Rated Control Capacity (Resistive Load)AC250V 16A
Dimensions (mm)29x12.7x15.7
Height (mm)15.7
Length (mm)29
Maximum Allowable Contact Current (A)16
Maximum Allowable Contact Voltage (V)AC440/DC300
Maximum Switching Voltage (AC V)440
Maximum Switching Voltage (DC V)300
Number of Poles1
Operational FunctionNon-latching type
Protection ClassFlux tight
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal ShapePCB
Terminal TypeBoard pin
Type of SignPrinted board

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan