HARWIN HARWIN PCB connection header Datamate J-Tek series 20 poles 2 rows

Sebelum PPN:
Rp719.900 - Rp4.399.900
Spesifikasi
Cell Spacing (mm)2
Number of Contacts20
Number of Lines2
Plating of ContactsGold
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesDatamate J-Tek
Type of HousingStraight
Type of TerminalSolder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
J-Tek headers. Harwin's Datamate J-Tek series header products are available with or without jackscrews and board mounting. M80-400, M80-402, M80-500, M80-505, M80-530 and M80-532 have jack screws M80-510 and M80-540 have board mounting M80-512 and M80-542 have jack screws Board mounting M80-400, M80-410, M80-500, M80-510, M80-530 and M80-540 have a 3 mm long PC tail pin

Ulasan Produk

Tidak ada ulasan