HARWIN HARWIN Board connection header Archer M52 Series 1.27mm

Sebelum PPN:
Rp549.900 - Rp18.999.900
Spesifikasi
Cell Spacing (mm)1.27
Number of Contacts20
Number of Lines1
Plating of ContactsGold
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)1
SeriesArcher M52
Type of HousingStraight
Type of TerminalSolder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Header without shroud. Header without shroud of M50-350 / 360/390 series mates with socket of M50-300 / 310/311/315/320 series (typical part number; 681-0692 681-0692) M52-xxxxxxP / S / V / Wxxxx series shrouded header mates with M52-500 / 505/510/515 series socket (typical part number; 681-3023 681-3023)

Ulasan Produk

Tidak ada ulasan