HARWIN HARWIN Pin Header Archer M50 Series 1.27mm

Sebelum PPN:
Rp129.900 - Rp339.900
Spesifikasi
Cell Spacing (mm)1.27
Number of Lines2
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesArcher M50
Suitable Size (mm)(Pin length) 3
Type of SignSurface mount
Type of TerminalSolder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Harwin Archer M50 Series 1.27 mm Board Header Connector. Archer M50 series industry standard 1.27 mm wire-to-board header connector. Used together with cable socket and jumper socket. The Archer M50 offers great design flexibility. It can be cut to the required size and can be used in various configurations such as vertical, horizontal, PCB through-holes, and SMT mounting. This Archer series IDC ribbon cable connector, due to its compact design, saves space on the board and can be used for various electronic applications. The main applications of this Archer IDC cable socket include navigation systems, sonar displays, industrial / in-vehicle control devices and test equipment, communication equipment such as data communication and telecommunications, medical diagnostic equipment such as X-ray equipment, There are monitoring devices.

Ulasan Produk

Tidak ada ulasan