Rosenberger Rosenberger SMA plug

Sebelum PPN:
Rp369.900 - Rp839.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male / Female: Male * Mounting type: Cable mount * Body orientation: Right angle * Cable type: Semi-hard * Terminal method: Solder * Bulkhead: None * Impedance: 50Ω * Operating frequency: 0 -> 18GHz * Body plating: Gold * Mating type: Screw-on * Series: SMA * Series number: 32S206 * Rosenberger SMA RF coaxial plug and jack cable mounting connector. 50 Ω SMA RF coaxial connector products are available with straight or right angle coaxial plug and straight coaxial jack, various It can be used for various coaxial cable types. These 50 Ω SMA RF coaxial cable jacks and plug connectors have a mating interface that complies with IEC 60169-15 / EN 122110 / MIL-STD-348A. Crimp ferrules are included with SMA coaxial connectors with crimp terminations. See Additional Data Table for suitable RF cable types.

Ulasan Produk

Tidak ada ulasan