Rosenberger Rosenberger SMA jack

Sebelum PPN:
Rp249.900 - Rp979.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male / Female: Female * Mounting type: Cable mount * Body orientation: Straight * Cable type: Flexible * Terminal method: Crimp * Bulkhead: None * Impedance: 50Ω * Operating frequency: 0 -> 18GHz * Body plating: Gold * Joining type : Screw-on * Series: SMA * Series number: 32K107 * Rosenberger SMA RF coaxial plug and jack cable mounting connector. 50 Ω SMA RF coaxial connector products have straight or right angle coaxial plug and straight coaxial jack, various coaxial Can be used for cable type. These 50 Ω SMA RF coaxial cable jacks and plug connectors have a mating interface that complies with IEC 60169-15 / EN 122110 / MIL-STD-348A. Crimp ferrules are included with SMA coaxial connectors with crimp terminations. See Additional Data Table for suitable RF cable types.

Ulasan Produk

Tidak ada ulasan