Rosenberger Rosenberger SMP connector

Sebelum PPN:
Rp299.900 - Rp629.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male / Female: Female * Retention: Complete detent * Body orientation: Right angle * Terminal method: Crimp, Solder * Mounting type: Cable mount * Cable type: Flexible * Impedance: 50Ω * Joining type: Snap-on * Operating frequency: 0 -> 40GHz * Contact plating: Gold * Contact material: Copper-zinc alloy * Rosenberger SMP RF coaxial jack cable mounting connector. 50 Ω SMP RF coaxial connector products have straight or right angle jacks and are used for various coaxial cable types I can do it. These 50 Ω SMP RF coaxial cable jack connectors have a mating interface that complies with MIL-STD-348A. Stock number: 819-4235 819-4235 has crimp terminations and comes with crimp ferrules. See Additional Data Table for suitable RF cable types.

Ulasan Produk

Tidak ada ulasan