ROHM ROHM PNP transistor

Sebelum PPN:
Rp109.900 - Rp469.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Transistor type: PNP * Maximum DC collector current: 5 A * Maximum collector-emitter voltage: -80 (min) V * Package type: TO-252 * Mounting type: surface mount * Maximum power consumption: 10 W * Minimum DC current Gain: 120 * Transistor configuration: Single * Maximum collector-base voltage: -80 (minimum) V * Maximum emitter-base voltage: -6 V (minimum) * Maximum operating frequency: 200 MHz * Number of pins: 3 * 1 Number of elements per chip: 1 Width: 6.4 mm

Ulasan Produk

Tidak ada ulasan