ROHM ROHM N-channel power MOSFET

Sebelum PPN:
Rp549.900 - Rp869.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Channel type: N * Maximum continuous drain current: 10 A * Maximum drain-source voltage: 100 V * Maximum drain-source resistance: 147 mΩ * Maximum gate threshold voltage: 2.5 V * Minimum gate threshold voltage: 1V * Maximum gate-source voltage: ± 20 V * Package type: TO-252 * Mounting type: Surface mount * Transistor configuration: Single * Channel mode: Enhancement type * Category: Power MOSFET * Maximum power consumption: 20 W * 1 Number of elements per chip: 1

Ulasan Produk

Tidak ada ulasan