Sebelum PPN:
Rp199.900 - Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Minimum load current: 0.2 A * Maximum load current: 0.2 A * Mounting type: PCB mounting * Maximum load voltage: 600 V * Maximum voltage control: 1.7 V * Output device: MOSFET * Dimensions: 9.65 x 6.35 x 4.19mm * Height : 4.19mm * Solid State Relay (Photo MOSFET), ASSR Series, Avago Technologies. Avago Technologies' Photo MOSFET Solid State Relay family includes infrared light emitting diodes (LEDs) and detectors (high speed photovoltaic diode array, and two It consists of a driver circuit that switches ON / OFF of individual high-voltage MOSFETs.

Ulasan Produk

Tidak ada ulasan