RED LION Electronic Counter (Counter Indikator)

Sebelum PPN:
Rp8.799.900 - Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power supply voltage: 85 -> 250 V ac, counting mode: seconds, display type: LED, input type: voltage, number of digits: 6, mounting type: panel, counting direction: bidirectional, digit height: 14 mm, Maximum count frequency: 35kHz, display range: 0.00001 -> 9.9999, operating temperature Max: +50°C, CE. Device, fixing frame, seal, operating instructions. PAX LITE-Tachometer, LED, 14 mm. 6-digit tachometer with LED display Leading zero suppression provides very good readability Input max. 35 kHz, can be adapted to virtually all sensors High precision through continuous period measurement Decimal point can be freely configured Easy programming using keyboard With sensor power 12 Vdc

Ulasan Produk

Tidak ada ulasan