RECOM Recom Non-isolated DC-DC Converter

Sebelum PPN:
Rp499.900 - Rp13.999.900
Spesifikasi
Maximum Temperature (°C)85
Minimum Temperature (°C)-40
Number of Outputs1
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Single-Output DC/DC Converter. Recom's R-78T series DC-DC converters are compact, low-profile SMD switching regulators. They offer three standard pinning options: AC, AL, and FC. The R-78T series offers efficiencies up to 95%. This means these DC-DC converters do not require a heat sink or fan. These switching regulators can reliably operate between -40°C and 85°C without derating. These DC-DC converters are an ideal space-saving solution for portable battery-powered applications. Features include: Efficiency up to 95% No heat sink required Industry-standard pinout 1.5 A start-up overload capacity Wide input range 7 to 42 V Operating temperature range -40°C to 85°C Short-circuit protection 350 kHz fixed switching frequency, magnetically shielded Low profile Low cost

Ulasan Produk

Tidak ada ulasan