RECOM Recom constant current LED driver

Sebelum PPN:
Rp489.900 - Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Input voltage: 6 -> 36 V, output voltage: 3 -> 33 V, operation: constant current, output current: 1 A, maximum output power: 31 W, AC/DC input voltage: dc, IP rating: IP67, rated voltage: 6 -> 36 V The operating temperature is the temperature without derating. MTBF is the value based on MIL-HDBK-217F (25 °C). . Constant current LED driver, RCD-24 series-pre-wired. Drives up to 10 2 W LEDs constant current source Output current accuracy ±2%, output current stability ±1% Maximum efficiency 96% Wide input voltage range Short circuit protection Small package

Ulasan Produk

Tidak ada ulasan