RECOM Recom LED driver IC

Sebelum PPN:
Rp549.900 - Rp699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output current: 0 -> 350mA, Input voltage: 4.5 -> 36V dc, AC/DC input voltage: dc, Maximum output power: 12.25W, Package type: PCB, Pin count: 6, Output voltage Max: 35V, Output voltage Min : 2V, Rated current: 0 -> 350mA, EN 60950-1. MTBF to MIL-HDBK-217F (25°C). Constant Current LED Driver, PCB Mount with Vref-RCD-24 Series. PCB mount, constant current LED drivers for Driving high power white LEDs.These PCB mount, constant current LED drivers use analogue voltage dimming and have built-in reference output voltage to power sensors or for easy analogue dimming.Wide input and output voltage range High operating operating temperature range Analogue voltage dimming Built in reference output voltage Short circuit and overtemperature protection High efficiency of 96% EMC to EN55022 Class B

Ulasan Produk

Tidak ada ulasan