RADIALL Radiall Coaxial Connector Panel Mount

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Male * Mounting type: Panel mount * Body orientation: Straight * Terminal method: Solder * Bulkhead: None * Impedance: 50 Ω * Operating frequency: 0 -> 18 GHz * Operating temperature Min: -65 °C * Operating temperature Max: +165 °C *Contact plating: Gold over nickel *SMA male flange sockets. SMA male sockets with full square or stub flange. These sockets are designed to be panel mounted using four mounting holes (screws not provided). Solder connection. These connectors offer a high level of performance and may be used for all high frequency applications.

Ulasan Produk

Tidak ada ulasan