RADIALL Radiall coaxial connector cable mount

Sebelum PPN:
Rp279.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Male *Installation type: Cable mount *Body orientation: Straight *Cable type: RG402 *Terminal method: Crimp *Bulkhead: None *Impedance: 50Ω *Operating frequency: 0 -> 18GHz *Operating temperature Min: -65 °C * Operating temperature Max: +105 °C * Contact plating: Gold over nickel * SMA male plugs for soldering. These SMA Male Plug connectors from Radiall are high performance and may be used for all high frequency applications. Stock Number ; 295-5817 295-5817 solder onto RG405 semi-rigid cable 0.085" diameter Stock Number; 295-5823 295-5823 (with center contact), solder onto RG402 semi-rigid cable 0.141" diameter Stock Number; 721-0289 721-0289 (without center contact), solder onto RG402 semi-rigid cable 0.141" diameter

Ulasan Produk

Tidak ada ulasan