RADIALL Radiall R209408012W MMCX connector female

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Female *Body orientation: Straight *Terminal method: Solder *Mounting type: Surface mount *Body plating: Gold plating over nickel plating *Impedance: 50Ω *Operating temperature Min: -40 °C *Operating frequency: 0 -> 6GHz * Contact plating: Gold on tin-nickel alloy * Contact material: Beryllium copper * SMT Receptacle. Microminiature coaxial SMT receptacle available in strips of ten. Very low profile receptacles For corresponding SMT plug assemblies see ;434-9416 434-9416 and range

Ulasan Produk

Tidak ada ulasan