RADIALL Radiall SMB connector cable mount

Sebelum PPN:
Rp509.900 - Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Male *Body orientation: Straight *Terminal method: Crimp *Installation type: Cable mount *Body plating: Gold *Cable type: RG179, RG187, RG188, RG316 *Impedance: 50Ω *Operating temperature Min: -65 °C * Operating temperature Max: +165 °C *Contact plating: Gold on nickel *Contact material: Beryllium copper *Straight female SMB crimp plugs. Female SMB plugs with cable gland. Designed for connection to flexible cable. Push-pull coupling system. Identical technical specifications to the female plugs with cable glands in the same series.

Ulasan Produk

Tidak ada ulasan