RADIALL Radiall BNC connector jack

Sebelum PPN:
Rp349.900 - Rp94.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Female *Mounting type: Flange mount *Impedance: 50Ω *Terminal method: Clamp *Body orientation: Straight *Cable type: RG179, RG187, RG188, RG316 *Bulkhead: Yes *Operating frequency: 0 -> 4GHz *Body Plating: Nickel *Operating temperature Max: +165°C *Contact material: Beryllium copper *Contact plating: Gold over nickel *Insulated straight female BNC socket with square flange. Straight female with flange for connection to cable gland BNC socket. The plastic part of these sockets provides insulation from the panel during installation. These plugs attach to the panel with four screws (screws sold separately).

Ulasan Produk

Tidak ada ulasan