PILZ Pilz safety contactless switch

Sebelum PPN:
Rp2.799.900 - Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power supply voltage: 24 V dc * Housing material: Plastic * Connection type: M12 * Range: PSENcode * IP rating: IP66, IP67 * Including actuator: Yes * Width: 26.4 mm * Safety level PLe (Cat. 4) / SIL CL 3 Is only achieved if the safety output uses 2-channel processing. EN60947-5-3, EN62061 SIL CL 3, EN ISO13849-1 PLe Cat. 4, EN ISO14119 Code Level Low, Type 4. CE, TUV, UL / cUL, FCC, IC, ECOLAB. Actuator. PSENcode Thin Contactless Safety switches, corded. PSEN cs5.11 and PSEN cs5.1p safety switches are corded switches. It is the only switch that can be used with PSEN cs1.1 series actuators. There is no limit to the number of times the actuator can be used or reset. Features and benefits Transponder technology for presence detection Coded switch Dual channel operation 2 safety inputs for connecting multiple safety switches in series 2 safety outputs Safety device diagnostics (SDD) Safety device diagnostics poll sensor information It can be used to perform actions, perform actions, and read configuration parameters. Y1 diagnostic input for safety device diagnostics (SDD) Signal output / diagnostic output for safety device diagnostics Y32 LED display IP66 / IP67 protection for actuator detection status, input status, supply voltage / error PSEN cs5.11 (Part No. 918-6667 918-6667). 1 actuation direction, 3 approach directions Square mark is for normal operating distance M12 8 pole male connector Retaining force 30 N. PSEN cs5.1p (Part number: 918-6661 918- 6661). 4 actuation directions, 3 approach directions each Square mark for normal working distance, triangle mark for short working distance M8 8-pole male connector

Ulasan Produk

Tidak ada ulasan