PILZ Pilz safety controller

Sebelum PPN:
Rp31.999.900 - Rp32.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Range: PNOZmulti 2 * Series: PNOZ m BO * Number of inputs / outputs: 28 * Number of safety inputs: 20 * Number of safety outputs: 4 * Safety category: 4 * Available expandability: Yes * Power supply voltage: 24 V dc * Terminal type: Screw * Length: 101.4mm * CE, cULus certified, TUV, BG, CCC. Screw terminal and 32 kB chip card. PNOZmulti 2 safety controller base unit. PNOZ m B0 base unit compared to similar products It is an efficient safety controller that consumes up to 80% less energy. Equipped with a light-emitting display for quick commissioning and diagnosis. Features and benefits: Compliant with PL e of EN ISO 13849-1 and SIL CL 3 of IEC 62061, the maximum achievable value depends on the application Configurable via chip card or USB interface using PNOZmulti configurator Replaceable program memory 20 safety inputs, up to 8 of which can be configured as auxiliary outputs Safety semiconductor outputs x 4, maximum PLe, SIL CL 3 test pulse output x 4 depending on the application, 4 of which can be configured as standard output Emission for error messages Display Supply voltage status, input / output, status and device information, customized text can be displayed Rotary knob for menu control. Uses. PNOZ m B0 is emergency stop, two-hand button, light beam, scanner, enable switch Connect the safety gate switch, operation mode selector switch, mute, safety mat, and sensor.

Ulasan Produk

Tidak ada ulasan